2x2 26W 3276L, 4000K, LED Basket Troffer

Item #: 1548368

Cat #: C-TR-A-BT22-33L-40K-WH

UPC: 849665025900

Sign In or Register to view pricing and more.
Documents & Guides
2x2 26W 3276L, 4000K, LED Basket Troffer

Overview

2x2 26W 3276L, 4000K, LED Basket Troffer
Also known as: 849665025900, C-TR-A-BT22-33L-40K-WH

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)