LED Downlight, 14.5 Watt, 1100 Lumen, 2700K, 120 Volt

Item #: 1548365

Cat #: CR6T-1100L-27K-12-E26GU24

UPC: 849665023425

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 14.5 Watt, 1100 Lumen, 2700K, 120 Volt, Includes E26 and GU24 Base Pigtail, Dimmable to 5%, White Trim, Rated for Dry, Damp, and Wet Locations

Overview

LED Downlight, 14.5 Watt, 1100 Lumen, 2700K, 120 Volt, Includes E26 and GU24 Base Pigtail, Dimmable to 5%, White Trim, Rated for Dry, Damp, and Wet Locations
Also known as: 849665023425, CR6T-1100L-27K-12-E26GU24

Specifications

Base: Medium Screw (E26)
Wattage: 14.500
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Diameter: 6 in
Light Technology: LED
Wattage: 14.500
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)