
LED Downlight, 6", CRT Series
Item #: 1548363
Cat #: CR6T-825L-30K-12-E26GU24
UPC: 849665023494
Documents & Guides
LED Downlight, 6", CRT Series, 825 Lumens, 11W, 3000K, 120V, E26 Base
Sign In or Register to view pricing and more.
Overview
LED Downlight, 6", CRT Series, 825 Lumens, 11W, 3000K, 120V, E26 Base
The new CR6T LED downlight delivers up to 1,600 lumens while achieving over 75 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and high-quality 90 CRI light. The CR6T is available in warm and cool color temperatures, and easily installs into most standard five-inch or six-inch recessed IC or non-IC housings.
Also known as: 849665023494, CR6T-825L-30K-12-E26GU24
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 11 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Light Technology: | LED |
Wattage: | 11 |
Customer Reviews
No reviews for this product
(0)