5/15/21A21/3-WAY/LED/27K

Item #: 1548236

Cat #: S8542

UPC: 04592308542

Sign In or Register to view pricing and more.
Documents & Guides
5 Watt/15 Watt/21 Watt; A21 LED; 3-way; Frosted; 2700K; Medium Base; 120 Volt

Overview

5 Watt/15 Watt/21 Watt; A21 LED; 3-way; Frosted; 2700K; Medium Base; 120 Volt
Also known as: 04592308542, S8542

Specifications

Base: Medium Screw (E26)
Wattage: 5, 15, 2021
Volts AC: 120
Color: Frosted
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Lumens: 600/1600/2150
Base: Medium Screw (E26)
Volts AC: 120
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: No
Wattage: 5, 15, 2021
Color: Frosted
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: 600/1600/2150

Customer Reviews

No reviews for this product
(0)