LED Area Fixture, 5000K, 120 Watt, 13000 Lumen, 120-277V

Item #: 1548185

Cat #: ESPL2-P50-50K-AS-S-B-5-BHDF13

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Pedestrian Fixture, 5000K, 120 Watt, 13000 Lumen, 120-277 Volt, Teardrop Glass, Stem Mount, Black Finish

Overview

LED Pedestrian Fixture, 5000K, 120 Watt, 13000 Lumen, 120-277 Volt, Teardrop Glass, Stem Mount, Black Finish
Also known as: ESPL2-P50-50K-AS-S-B-5-BHDF13

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Type: Outdoor Light
Lumens: 13000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Outdoor Light
Light Technology: LED
Volts AC: 120, 277
Lumens: 13000

Customer Reviews

No reviews for this product
(0)