UL489 MCB 3P C 40A 480/277

Item #: 1548180

Cat #: SU203M-C40

UPC: 016779931391

Sign In or Register to view pricing and more.
Documents & Guides
UL489 MCB 3P C 40A 480/277

Overview

UL489 MCB 3P C 40A 480/277
Also known as: 016779931391, SU203M-C40

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 40
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)