LED Area Luminaire, 31 Watt, 4520 Lumen, 5700K, 120-277V

Item #: 1548165

Cat #: CPY250-B-DM-F-C-UL-WH-57K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CPY Series Canopy & Soffit Luminaire, Series B, Direct Mount, 31 Watt, 4520 Lumen, 5700K, Minimum 70 CRI, Flat Lens, 120-277 Volt, White

Overview

CPY Series Canopy & Soffit Luminaire, Series B, Direct Mount, 31 Watt, 4520 Lumen, 5700K, Minimum 70 CRI, Flat Lens, 120-277 Volt, White
Also known as: CPY250-B-DM-F-C-UL-WH-57K

Specifications

Mounting: Direct
Volts AC: 120, 277
Wattage: 31
Color Temperature: 5700 (Bright White)
Color: White
Type: Canopy Light
Light Technology: LED
Mounting: Direct
Wattage: 31
Color: White
Light Technology: LED
Volts AC: 120, 277
Color Temperature: 5700 (Bright White)
Type: Canopy Light

Customer Reviews

No reviews for this product
(0)