This product has been discontinued.

LED Troffer, 2 x 4, 34 Watt, 4300 Lumen, 3500K, 120-277V
Item #: 1548087
Cat #: C-TR-A-BT24-43L-35K-WH
UPC: 849665026075
LED Basket Troffer, 2 x 4, 34 Watt, 4300 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, White Trim
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Basket Troffer, 2 x 4, 34 Watt, 4300 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, White Trim
Also known as: 849665026075, C-TR-A-BT24-43L-35K-WH
Specifications
Mounting: | Recessed |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Light Technology: | LED |
Color Temperature: | 3500 (Neutral White) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)