Emergency Generator Panel, 30A, 7.5kW, 10 Circuit, NEMA 1

Item #: 154808

Cat #: CH10EGEN3060SUR

UPC: 782114556955

Documents & Guides
30 Amp, 7,500W Manual Transfer Switch Panel. 120/240V AC, NEMA 1, Surface Mount, 10 Circuits. 2-pole Surge Protector.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 7,500W Manual Transfer Switch Panel. 120/240V AC, NEMA 1, Surface Mount, 10 Circuits. 2-pole Surge Protector.
Also known as: 782114556955, CH10EGEN3060SUR

Specifications

Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 1
Circuits: 10
Amps: 60
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Amps: 60
Mounting: Surface
Circuits: 10

Customer Reviews

No reviews for this product
(0)