10W PAR30S LED Lamp, 30K

Item #: 1547988

Cat #: 10PAR30S/LED/830/F40/DIM/ULW/120V-6/1FB

UPC: 046677529802

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 10W, 120V, Short Neck, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 25,000-50,000 Hrs. *Philips Part # 52980-0, Mdl # 929001321004. 75W Equivalent. Suitable for Use in Wet Locations. This lamp is ENERGY STAR® Certified.

Overview

Dimmable LED Lamp, 10W, 120V, Short Neck, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: 25,000-50,000 Hrs. *Philips Part # 52980-0, Mdl # 929001321004. 75W Equivalent. Suitable for Use in Wet Locations. This lamp is ENERGY STAR® Certified.
Philips PAR30 and PAR20 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677529802, 10PAR30S/LED/830/F40/DIM/ULW/120V-6/1FB

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Wattage: 10
Lumens: 850
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Dimmable: Yes
Shape: PAR30S (Sealed Beam Short)
Lumens: 850
Volts AC: 120
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)