Generator Panel, 30A, 4-8 Circuit, NEMA 3R

Item #: 154797

Cat #: CH48GEN3060R

UPC: 782114511794

Documents & Guides
30 Amp, 5,000W Manual Transfer Switch Panel. 120/240V AC, NEMA 3R, Surface Mount, 4 to 8 Circuits.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 5,000W Manual Transfer Switch Panel. 120/240V AC, NEMA 3R, Surface Mount, 4 to 8 Circuits.
Eaton Transfer switch panel Catalog#:CH48GEN3060R Eaton Transfer switch panel, Standard manual transfer switch, 4 spaces, 8 circuits, NEMA 3R enclosure, 5000W, Provisions for feeder breakers, TO opposite
Also known as: 782114511794, CH48GEN3060R

Specifications

Volts AC: 120, 240
Circuits: 8
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Circuits: 8
Amps: 30

Customer Reviews

No reviews for this product
(0)