Threaded Conduit Nipple, 1" x 5", Aluminum

Item #: 154795

Cat #: ALC100X500

UPC: 980020012675

Sign In or Register to view pricing and more.
Threaded Conduit Nipple, 1 Inch x 5 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 5 Inch, Aluminum, For use with Rigid Threaded Conduit
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.
Also known as: 980020012675, ALC100X500

Specifications

Diameter: 1 in
Length: 5 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Length: 5 in

Customer Reviews

No reviews for this product
(0)