KIT RD UNV 34W 30K MCPCB 90CRI TRIAC

Item #: 1547744

Cat #: TJTUNV034AC930B

UPC: 847098041801

Sign In or Register to view pricing and more.
Documents & Guides
KIT RD UNV 34W 30K MCPCB 90CRI TRIAC

Overview

KIT RD UNV 34W 30K MCPCB 90CRI TRIAC
Also known as: 847098041801, TJTUNV034AC930B

Specifications

Wattage: 34
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 34
Volts AC Range: 120 - 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)