KIT RD UNV 10W 30K MCPCB 90CRI TRIAC

Item #: 1547743

Cat #: TJTUNV010AC930B

UPC: 847098041474

Sign In or Register to view pricing and more.
Documents & Guides
KIT RD UNV 10W 30K MCPCB 90CRI TRIAC

Overview

KIT RD UNV 10W 30K MCPCB 90CRI TRIAC
Also known as: 847098041474, TJTUNV010AC930B

Specifications

Wattage: 10
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 10
Volts AC Range: 120 - 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)