This product has been discontinued.
Generator, Home Backup, 16kW, 240VAC, 100A, 1PH, Guardian Series
Item #: 1547615
Cat #: 7177
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
16kW, Air Cooled, Standby Generator. 1-Phase 240V AC. SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 65dB. Battery Type: Group 26R, 12V, 540cca. H x W x D: 29" x 25" x 48". SCAQMD Compliant. Available for sale in all 50 States.
Overview
16kW, Air Cooled, Standby Generator. 1-Phase 240V AC. SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 65dB. Battery Type: Group 26R, 12V, 540cca. H x W x D: 29" x 25" x 48". SCAQMD Compliant. Available for sale in all 50 States.
Innovative engine design & rigorous testing are at the heart of Generac’s success in providing the most reliable generators possible. Generac’s GForce engine lineup offers added peace of mind and reliability for when you need it the most. The G-Force series engines are purpose built and designed to handle the rigors of extended run times in high temperatures and extreme operating conditions.
Also known as: 7177
Specifications
Volts AC: | 240 |
Wattage: | 16 kW |
Mounting: | Pad |
Volts AC: | 240 |
Mounting: | Pad |
Wattage: | 16 kW |
Customer Reviews
No reviews for this product
(0)