12W LED Track Small Cylinder
Item #: 1547495
Cat #: TH471
UPC: 045923404719
Sustainable
Documents & Guides
LED 12W Track Head - Small Cylinder - White Finish - 24 Degree Beam
Sign In or Register to view pricing and more.
Overview
LED 12W Track Head - Small Cylinder - White Finish - 24 Degree Beam
Satco's TH471 12-watt small cylinder track head is a sleek lighting solution for residential and commercial applications. This white fixture is dimmable, durable, and has a 24 degree beam spread. Versatile and contemporary, this track head delivers 30,000 hours of warm white light.
Also known as: 045923404719, TH471
Specifications
Lumens: | 1020 |
Color Temperature: | 3000 (Warm White) |
Wattage: | 12 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Standards: | California Proposition 65 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 1020 |
Wattage: | 12 |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)