LED Troffer, 2 x 4, 35.5 Watt, 4800 Lumen, 4000K, 120-277V, Dimming

Item #: 1547470

Cat #: 2EVG48LH835-4-D-UNV-DIM

UPC: 784197049218

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, High Efficacy, 2 x 4, 35.5 Watt, 4800 Lumen, 4000K, 120-277 Volt, Soft Opal Diffuser, 0-10V Dimming

Overview

LED Troffer, High Efficacy, 2 x 4, 35.5 Watt, 4800 Lumen, 4000K, 120-277 Volt, Soft Opal Diffuser, 0-10V Dimming
The Philips Day-Brite / Philips CFI EvoGrid LED recessed utilizes highly reliable and efficient Philips LED platform boards and dimmable driver enabling market leading performance in its category. Its soft opal diffuser with large luminous area minimizes apparent brightness compared to other basket luminaires and provides general lighting perfect for a wide variety of applications.
Also known as: 784197049218, 2EVG48LH835-4-D-UNV-DIM

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Color: White
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)