This product may not be available in all locations.
Type CL 1-inch Classified Replacement Breaker Clamshell Pack
Item #: 1547465
Cat #: CL250CS
UPC: 782114753095
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Classified 3/4" thermal magnetic circuit breaker,Type CL 1-Inch classified replacement breaker clamshell pack,Clamshell pack,50 A,10 kAIC,Two-pole,120/240V,CL,Common breaker trip,#14-4 AWG Cu/Al,Q30,CL,Type CH Loadcenters
Overview
Eaton Classified 3/4" thermal magnetic circuit breaker,Type CL 1-Inch classified replacement breaker clamshell pack,Clamshell pack,50 A,10 kAIC,Two-pole,120/240V,CL,Common breaker trip,#14-4 AWG Cu/Al,Q30,CL,Type CH Loadcenters
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Also known as: 782114753095, CL250CS
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 50 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 50 |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)