This product has been discontinued.

320W Module, Q.PEAK-DUO-G7 Series, 120 Cell, Black on White
Item #: 1547388
Cat #: Q-PEAK-DUO-G7-320
UPC:
Documents & Guides
320 Watt, Q.PEAK-DUO-G7 Series, 120 Cell, Black on White, 1000 Volt DC, 41.23 lbs, 32MM Frame
Sign In or Register to view pricing and more.
No associated products found.
Overview
320 Watt, Q.PEAK-DUO-G7 Series, 120 Cell, Black on White, 1000 Volt DC, 41.23 lbs, 32MM Frame
The Q.Peak DUO-G7 solar module from Q CELLS impresses thanks to innovative Q.ANTUM DUO Technology, which enables particularly high performance on a small surface area. Q.ANTUM's world-record cell concept has now been combined with state-of-the-art circuitry, half cellls and a six busbar design, acheiving outstanding performance under real conditions - both with low-intensity solar radiation and on hot, clear summer days.
Also known as: Q-PEAK-DUO-G7-320
Specifications
Volts DC: | 1000 |
Wattage: | 320 |
Width: | 39.370 in |
Length: | 66.300 in |
Family / Style: | Q.PEAK-DUO-G7 |
Depth: | 1.260 in |
Color: | Black on White |
Number of Cells: | 120 |
Volts DC: | 1000 |
Width: | 39.370 in |
Family / Style: | Q.PEAK-DUO-G7 |
Color: | Black on White |
Wattage: | 320 |
Length: | 66.300 in |
Depth: | 1.260 in |
Number of Cells: | 120 |
Customer Reviews
No reviews for this product
(0)