Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, 9 Watt, 820 Lumen, 3000K, Medium Base, 120 Volt, Dimmable, Product # 98560
Overview
LED Lamp, 9 Watt, 820 Lumen, 3000K, Medium Base, 120 Volt, Dimmable, Product # 98560
Also known as: 045079985605, 9A19DIM/930
Specifications
Color Rendering Index (CRI): | 92 |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Type: | Retrofit |
Volts AC: | 120 |
Lumens: | 820 |
Shape: | A19 (Arbitrary) |
Wattage: | 9 |
Light Technology: | LED |
Dimmable: | Yes |
Color Rendering Index (CRI): | 92 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | A19 (Arbitrary) |
Light Technology: | LED |
Color Temperature: | 3000 (Warm White) |
Type: | Retrofit |
Lumens: | 820 |
Wattage: | 9 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)