3-Light Outdoor Pendant, 40W, 120V, Antique Bronze
Item #:
15472
Cat #:
60081-71
UPC:
785652600876
Sign In or Register to view pricing and more.
Documents & Guides
Three Light Outdoor Pendant, 40 Watt, Candelabra Base, 120 Volt, Antique Bronze Finish, Clear Glass, 48 Inch Steel Chain, Safety Listed for Damp Location
Overview
Three Light Outdoor Pendant, 40 Watt, Candelabra Base, 120 Volt, Antique Bronze Finish, Clear Glass, 48 Inch Steel Chain, Safety Listed for Damp Location
Also known as: 785652600876, 60081-71
Specifications
Color: | Antique Bronze |
Volts AC: | 120 |
Diameter: | 11 in |
Wattage: | 40 |
Material: | Aluminum |
Base: | Candelabra Screw (E12) |
Color: | Antique Bronze |
Diameter: | 11 in |
Material: | Aluminum |
Volts AC: | 120 |
Wattage: | 40 |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)