LED Closet Light, Built-In Motion Sensor, 3000K, 120V

Item #: 1547190

Cat #: RL617-900L-120-30K-90-WH

UPC: 848070094952

Documents & Guides
LED Closet Light, with Built-In PIR Motion Sensor, 15 Watt, 900 Lumen, 3000K, 90 CRI, 120 Volt, White Trim, Fits Most 4 Inch Junction Boxes
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Closet Light, with Built-In PIR Motion Sensor, 15 Watt, 900 Lumen, 3000K, 90 CRI, 120 Volt, White Trim, Fits Most 4 Inch Junction Boxes
The Elite RL617 has been engineered for standard junctions boxes. Lights turn ON automatically when motion is detected and OFF after 30 seconds when no motion is detected, Ideal for closets, workrooms, basements, storage areas, utility rooms and attics etc
Also known as: 848070094952, RL617-900L-120-30K-90-WH

Specifications

Type: Occupancy Sensor, Motion Sensor
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 900
Light Technology: LED
Type: Occupancy Sensor, Motion Sensor
Volts AC: 120
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 900

Customer Reviews

No reviews for this product
(0)