Drive, Packaged, MCC Style, 480VAC, 3PH, 485A, 400 HP/ND, Frame 8

Item #: 1547177

Cat #: 21G1ABD617AN2NNNNN-HD-L1-P3-X1

UPC: 887172570421

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Packaged, PowerFlex 755, Air Cooled, AC Input with Precharge, B: UL Type 1/IP20, 600 mm Deep MCC Style, 480 Volt AC, 3-Phase, 485 Amp, 400 Horse Power Heavy Duty, Frame 8, Filtered, CM Jumper Removed, No DB, Door Mounted IP20 HIM

Overview

Drive, Packaged, PowerFlex 755, Air Cooled, AC Input with Precharge, B: UL Type 1/IP20, 600 mm Deep MCC Style, 480 Volt AC, 3-Phase, 485 Amp, 400 Horse Power Heavy Duty, Frame 8, Filtered, CM Jumper Removed, No DB, Door Mounted IP20 HIM
Also known as: 887172570421, 21G1ABD617AN2NNNNN-HD-L1-P3-X1

Specifications

Size: 8
Phase: 3
Horsepower: 400
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Type: Drive, Packaged
Depth: 600 mm
Amps: 485
Size: 8
Horsepower: 400
IP/NEMA Rating: NEMA 1, IP20
Depth: 600 mm
Phase: 3
Volts AC: 480
Type: Drive, Packaged
Amps: 485

Customer Reviews

No reviews for this product
(0)