Instrumentation Box, NEMA 4, Hinged Cover, 9.84" x 7.87" x 5.91"

Item #: 154716

Cat #: LHC252015EMC

UPC: 783510300890

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Box, NEMA 4, Hinged Cover, 9.84 x 7.87 x 5.91 Inch, Steel/Light Gray

Overview

Instrumentation Box, NEMA 4, Hinged Cover, 9.84 x 7.87 x 5.91 Inch, Steel/Light Gray
Also known as: 783510300890, LHC252015EMC

Specifications

IP/NEMA Rating: IP54, NEMA 1, NEMA 4
Mounting: Surface
Material: Steel
Height: 9.840 in
Width: 7.870 in
Depth: 5.910 in
IP/NEMA Rating: IP54, NEMA 1, NEMA 4
Material: Steel
Width: 7.870 in
Mounting: Surface
Height: 9.840 in
Depth: 5.910 in

Customer Reviews

No reviews for this product
(0)