63W HID Retrofit LED Lamp, 40K

Item #: 1546818

Cat #: KT-LED63HID-H-EX39-840-D-DP

UPC: 890949019702

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 63 Watt, 9200 Lumen, 4000K, 80 CRI, EX39 Rotatable Mogul Base, 120-277 Volt, HID Replacement

Overview

LED Lamp, 63 Watt, 9200 Lumen, 4000K, 80 CRI, EX39 Rotatable Mogul Base, 120-277 Volt, HID Replacement
Also known as: 890949019702, KT-LED63HID-H-EX39-840-D-DP

Specifications

Wattage: 63
Color Temperature: 4000 (Cool White)
Lumens: 9200
IP/NEMA Rating: IP64
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 63
Lumens: 9200
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
IP/NEMA Rating: IP64
Dimmable: No

Customer Reviews

No reviews for this product
(0)