4' 12W T8 LED Lamp, 50K

Item #: 1546817

Cat #: KT-LED12T8-48G-850-S/G2-CP

UPC: 890949016725

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12W 1800 LUMEN 4FT 220FT BEAM ANGLE BALLAST COMPATIBLE DLC 4 0

Overview

12W 1800 LUMEN 4FT 220FT BEAM ANGLE BALLAST COMPATIBLE DLC 4 0
Also known as: 890949016725, KT-LED12T8-48G-850-S/G2-CP

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Wattage: 12
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Angle: 220°
Lumens: 1800
Wattage: 12
Material: Glass
Angle: 220°
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)