XHHW 10 GRN 7STR CU 500S/R

Item #: 1546732

Cat #: 55021471

UPC: 032886037795

Documents & Guides
No Documents Available
XHHW 10 GRN 7STR CU 500S/R
Sign In or Register to view pricing and more.

No associated products found.

Overview

XHHW 10 GRN 7STR CU 500S/R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 032886037795, 55021471

Specifications

Gauge: 10 AWG
Color: Green
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 10 AWG
Length: 500 ft
Volts AC: 600
Jacket: XLPE
Color: Green
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)