XHHW 12 RED 7STR CU 500S/R

Item #: 1546722

Cat #: 55022271

UPC: 032886236211

Documents & Guides
No Documents Available
XHHW 12 RED 7STR CU 500S/R
Sign In or Register to view pricing and more.

No associated products found.

Overview

XHHW 12 RED 7STR CU 500S/R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 032886236211, 55022271

Specifications

Color: Red
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Red
Material: Copper
Conductors: 1
Stranding: Stranded
Gauge: 12 AWG
Volts AC: 600
Jacket: XLPE

Customer Reviews

No reviews for this product
(0)