LED Troffer, 2x2, 34.5 Watt, 3900 Lumen, 4000K, 120-277V
Item #: 1546693
Cat #: 22CZ2-39-UNV-L840-CD1-U
UPC: 080083881307
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Recessed Troffer, 2x2, 34.5 Watt, 3900 Lumen, 4000K, 80 CRI, 120-277 Volt, Ribbed Frosted Acrylic Lens, 0-10V Dimming Driver
Overview
LED Recessed Troffer, 2x2, 34.5 Watt, 3900 Lumen, 4000K, 80 CRI, 120-277 Volt, Ribbed Frosted Acrylic Lens, 0-10V Dimming Driver
The Cruze™ LED series combines contemporary styling, optimal illumination design, energy efficiency and installation features to deliver superior lighting using Cooper Lighting Solution’s latest solid state technology.
Also known as: 080083881307, 22CZ2-39-UNV-L840-CD1-U
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Color: | Frosted |
Lumens: | 3900 |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Width: | 24 in, 2 ft |
Lumens: | 3900 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Color: | Frosted |
Length: | 24 in , 2 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)