1
more
PVC Electrical Tape, 0.75"/66', Green
Item #: 1546396
Cat #: ST35-075-66GR
UPC: 613056732360
Sign In or Register to view pricing and more.
Documents & Guides
PVC Electrical Tape, Width: 0.75 Inch, Length: 66 Feet, Color: Green
Overview
PVC Electrical Tape, Width: 0.75 Inch, Length: 66 Feet, Color: Green
Panduit ST35 Series Professional Grade PVC Electrical Tape is a 0.18 mm (7 mil) is a pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. The ST35 series product is flame retardant and cold resistant. ST35 is suitable as a primary insulation when used for splicing up 600 Volts and can be used as a protective outer jacket over splices in low temperature applications. .75" x 66' x .007"
Also known as: 613056732360, ST35-075-66GR
Specifications
Length: | 66 ft |
Width: | 3/4 in |
Color: | Green |
Length: | 66 ft |
Color: | Green |
Width: | 3/4 in |
Customer Reviews
No reviews for this product
(0)