PVC Electrical Tape, 0.75" x 66', Blue

Item #: 1546392

Cat #: ST35-075-66BU

UPC: 613056580343

Sign In or Register to view pricing and more.
Documents & Guides
PVC Electrical Tape, Width: 0.75 Inch, Length: 66 Feet, Color: Blue

Overview

PVC Electrical Tape, Width: 0.75 Inch, Length: 66 Feet, Color: Blue
StrongHold ST35-075-66BU Professional Grade PVC Electrical Tape is a pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. It has excellent elasticity and insulating properties and it is .75" x 66' x .007" in size. It is blue in color and comes in an individual plastic puck. Suitable as primary insulation when used for splicing up 600 Volts or 80∘C (176∘F) and can be used as protective jacketing.
Also known as: 613056580343, ST35-075-66BU

Specifications

Length: 66 ft
Width: 3/4 in
Color: Blue
Length: 66 ft
Color: Blue
Width: 3/4 in

Customer Reviews

No reviews for this product
(0)