LED Downlight, 6", 17 Watt, 1500 Lumen, 4000K, 120-277V

Item #: 1546375
Cat #: LEDRT6R3A1500UD940
UPC: 046135607776
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight, 6 Inch Diameter, 17 Watt, 1500 Lumen, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 Per Case *Sylvania Product Code 60777*

Overview

LED Recessed Downlight, 6 Inch Diameter, 17 Watt, 1500 Lumen, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 Per Case *Sylvania Product Code 60777*
The Contractor Series RT5/6 is a 5" and 6" compatible LED recessed downlight kit creating high performing white light and is optimized for new construction and retrofit applications. Installation is done quickly and easily in most standard 5" or 6" Insulated Ceiling (IC) housings, Airtight (AT) housings and non-IC housings.
Also known as: 046135607776, LEDRT6R3A1500UD940

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: White
Diameter: 6 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Diameter: 6 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)