7.5 KVA MINI POWER CENTER

Item #: 1546274

Cat #: P48G11S0712

UPC: 786680225543

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
7.5 KVA MINI POWER CENTER

Overview

7.5 KVA MINI POWER CENTER
Also known as: 786680225543, P48G11S0712

Specifications

Volts AC: 480, 120/240
Spaces: 12
Phase: 1
Volt Amps: 7.500kVA
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Volts AC: 480, 120/240
Phase: 1
Mounting: Wall
Spaces: 12
Volt Amps: 7.500kVA
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)