4/4 SOW Cord, Black, 250'

Item #: 154622

Cat #: SOW44BLK250CL

UPC:

Documents & Guides
4/4 Type SOW Portable Cord Cord, Black, 250 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

4/4 Type SOW Portable Cord Cord, Black, 250 Foot Reel
Also known as: SOW44BLK250CL

Specifications

Length: 250 ft
Gauge: 4 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Length: 250 ft
Material: Copper
Volts AC: 600
Gauge: 4 AWG
Color: Black
Conductors: 4

Customer Reviews

No reviews for this product
(0)