Wire-Nut® Wire Conn, Model 71B® Gray, 100/Box

Item #: 15462

Cat #: 30-071

UPC: 783250300716

Sign In or Register to view pricing and more.
Documents & Guides
Wire Connector, Color Coded, Gray, Wire Range: 22 - 16 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®

Overview

Wire Connector, Color Coded, Gray, Wire Range: 22 - 16 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®
With a fixed, square wire spring and a positive grip shell, the WIRE-NUT® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The WIRE-NUT® also features a tough, flame retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.
Also known as: 783250300716, 30-071

Specifications

Material: Copper
Color: Gray
Standards: California Proposition 65
Allowable Gauge Range: 22 - 16
Material: Copper
Standards: California Proposition 65
Color: Gray
Allowable Gauge Range: 22 - 16

Customer Reviews

No reviews for this product
(0)