Pull Box, 10" x 10" x 6"

Item #: 154614

Cat #: AHE10X10X6

UPC: 783510511807

Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Hinged Cover, Size/Dims: 10" x 10" x 6", Material/Finish: Steel/Gray

Overview

Pull Box, Hinged Cover, Size/Dims: 10" x 10" x 6", Material/Finish: Steel/Gray
Also known as: 783510511807, AHE10X10X6

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Number of Knockouts: 9
Knockouts: Yes
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Knockouts: Yes
Color: Gray
Number of Knockouts: 9

Customer Reviews

No reviews for this product
(0)