LED Round Downlight, 10 Watt, 620 Lumen, 4000K, 120V with PIR Motion Sensor

Item #: 1546126

Cat #: CLKSEN6/10MIN/940/120V

UPC: 045079985001

Sign In or Register to view pricing and more.
Documents & Guides
LED Round Downlight, 10 Watt, 620 Lumen, 4000K, 90 CRI, 120 Volt, with PIR Motion Sensor, Wet Location and Air-Tight Rated, Product #98500

Overview

LED Round Downlight, 10 Watt, 620 Lumen, 4000K, 90 CRI, 120 Volt, with PIR Motion Sensor, Wet Location and Air-Tight Rated, Product #98500
The CLICK features a fixture integrated PIR motion sensor. The PIR coverage area is a 16’ radius from a standard 8’ mounting height. The fixture will turn on during occupancy detection and remain on for 10 minutes after vacancy is detected. Fits most industry standard 4” J-Boxes.
Also known as: 045079985001, CLKSEN6/10MIN/940/120V

Specifications

Lumens: 620
Wattage: 10
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 6 in
Light Technology: LED
Dimmable: No
Lumens: 620
Color Temperature: 4000 (Cool White)
Diameter: 6 in
Dimmable: No
Wattage: 10
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)