![LED Downlight, 4", Selectable Lumen/CCT, 120V LED Downlight, 4", Selectable Lumen/CCT, 120V](https://rexel-cdn.com/products/98539-1.jpg?i=E355718F-7EC4-447C-81D1-E23CE9976DA4&f=420)
LED Downlight, 4", Selectable Lumen/CCT, 120V
Item #: 1546112
Cat #: SLFT4/80CCTS/DIM120V
UPC: 045079985391
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 4 Inch, Selectable Lumen: 550/750/1000, Selectable CCT: 3000K/3500K/4000K, 80 CRI, 120 Volt, Dimmable, Model # SLFT4/80CCTS/DIM120V
Overview
LED Downlight, 4 Inch, Selectable Lumen: 550/750/1000, Selectable CCT: 3000K/3500K/4000K, 80 CRI, 120 Volt, Dimmable, Model # SLFT4/80CCTS/DIM120V
SELECTFIT, with integrated driver, retrofits existing commercial housings and is field accessible from below the ceiling. Stainless steel spring action clips accommodate ½” to 2” ceiling thicknesses.
Also known as: 045079985391, SLFT4/80CCTS/DIM120V
Specifications
Lumens: | 1000, 550, 750, Selectable |
Mounting: | Recessed |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
Wattage: | 7, 12, 9, Selectable |
Volts AC: | 120 |
Color: | White |
Diameter: | 4 in |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 1000, 550, 750, Selectable |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
Volts AC: | 120 |
Diameter: | 4 in |
Dimmable: | Yes |
Mounting: | Recessed |
Wattage: | 7, 12, 9, Selectable |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)