![4' 22W T5 LED Lamp, 30K 4' 22W T5 LED Lamp, 30K](https://rexel-cdn.com/products/20190212155442c241045bc3ed48fabbec914274783664.jpg?i=26746F72-34B8-4665-81F0-B10A7DF4769B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 22W, 120-277V, Bulb: T5, Length: 48", Base: Mini Bi-Pin (G5), Lumens: 3200, CRI: 82, Color Temperature: 3000K, Rated Life: Up to 50,000 Hrs.
Overview
LED Lamp, 22W, 120-277V, Bulb: T5, Length: 48", Base: Mini Bi-Pin (G5), Lumens: 3200, CRI: 82, Color Temperature: 3000K, Rated Life: Up to 50,000 Hrs.
Also known as: 045079983212, 22T5HO/4F/830/EXT
Specifications
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Length: | 4 ft, 48 in |
Lumens: | 3200 |
Wattage: | 22 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Miniature Bi-Pin (G5) |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White) |
Length: | 4 ft, 48 in |
Wattage: | 22 |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Rendering Index (CRI): | 82 |
Lumens: | 3200 |
Light Technology: | LED |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)