This product has been discontinued.
17W CFL Retrofit LED Lamp, 50K
Item #: 1546027
Cat #: KT-LED17PLL-22G-850-D-CP
UPC: 890949012864
Sign In or Register to view pricing and more.
Documents & Guides
LED, PLL Tube, 17 Watt, 2200 Lumen, 5000K, 80 CRI, 120-277 Volt, 2G11 Base, Direct Drive, 12 per Case
Overview
LED, PLL Tube, 17 Watt, 2200 Lumen, 5000K, 80 CRI, 120-277 Volt, 2G11 Base, Direct Drive, 12 per Case
Also known as: 890949012864, KT-LED17PLL-22G-850-D-CP
Specifications
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120, 277 |
Lumens: | 2200 |
Length: | 22 in |
Wattage: | 17 |
Light Technology: | LED |
Dimmable: | No |
Base: | 4-Pin (2G11) |
Color Temperature: | 5000 (Bright White) |
Lumens: | 2200 |
Wattage: | 17 |
Dimmable: | No |
Volts AC: | 120, 277 |
Length: | 22 in |
Light Technology: | LED |
Base: | 4-Pin (2G11) |
Customer Reviews
No reviews for this product
(0)