ONE GANG OUTLET BOX4-1/2IN

Item #: 1545996

Cat #: WSL150B

UPC: 687855032440

Sign In or Register to view pricing and more.
ONE GANG OUTLET BOX4-1/2IN

Overview

ONE GANG OUTLET BOX4-1/2IN
Also known as: 687855032440, WSL150B

Specifications

Depth: 2 in
Gangs: 1
Color: Bronze
Cubic Inches: 18.300 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Height: 4.560 in
Width: 3.060 in
Depth: 2 in
Color: Bronze
Material: Aluminum Die Cast
Number of Threaded Outlets: 4
Width: 3.060 in
Gangs: 1
Cubic Inches: 18.300 in³
Threaded Outlet Diameter: 1/2 in
Height: 4.560 in

Customer Reviews

No reviews for this product
(0)