
LED High Bay Lamp, 90 Watt, 12400 Lumen, 4000K, 120-277V
Item #: 1545946
Cat #: 90HIDHB/840/BYP/EX39
UPC: 045079981270
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay Lamp, 90 Watt, 12400 Lumen, 4000K, 82 CRI, 120-277 Volt, EX39 Mogul Base, Non-Dimmable, Product # 98127
Overview
LED High Bay Lamp, 90 Watt, 12400 Lumen, 4000K, 82 CRI, 120-277 Volt, EX39 Mogul Base, Non-Dimmable, Product # 98127
Also known as: 045079981270, 90HIDHB/840/BYP/EX39
Specifications
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 82 |
Type: | Retrofit |
Volts AC: | 120, 277 |
Wattage: | 90 |
Lumens: | 12400 |
Light Technology: | LED |
Dimmable: | No |
Base: | Mogul Extended Screw (EX39) |
Color Temperature: | 4000 (Cool White) |
Type: | Retrofit |
Wattage: | 90 |
Light Technology: | LED |
Base: | Mogul Extended Screw (EX39) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120, 277 |
Lumens: | 12400 |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)