Torque Cable Tie Mount, 0.3125", Black

Item #: 1545843

Cat #: HDM3120HIRH4

UPC: 089306174301

Sign In or Register to view pricing and more.
Documents & Guides
Standard Torque Cable Tie Mount, Mtg Hole Dia. 0.3125", Max Torque 115.0 in lbs, PA66HIRHSUV, Black, 500/pkg

Overview

Standard Torque Cable Tie Mount, Mtg Hole Dia. 0.3125", Max Torque 115.0 in lbs, PA66HIRHSUV, Black, 500/pkg
These mounts contain a small tab inside the mounting hole to temporarily engage the threads, which allows assemblers to preinstall the mount on a stud before securing with a washer and a nut. For use with HellermannTyton heavy duty T120, T250, T255 and Wide Strap Cable Ties.
Also known as: 089306174301, HDM3120HIRH4

Specifications

Color: Black
Material: Polyamide
Mounting: Rivet, 0.3125 in Screw Hole
Color: Black
Mounting: Rivet, 0.3125 in Screw Hole
Material: Polyamide

Customer Reviews

No reviews for this product
(0)