Panel, Swing-Out, Size: 30" x 24", Steel/White

Item #: 154583

Cat #: CSP3024

UPC: 783510124403

Documents & Guides
Panel, Swing-Out, 30 x 24 Inch, Material/Finish: Steel/Painted White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel, Swing-Out, 30 x 24 Inch, Material/Finish: Steel/Painted White
Panel, Swing-Out, 30 x 24 Inch, Material/Finish: Steel/Painted White
Also known as: 783510124403, CSP3024

Specifications

Width: 24 in
Height: 30 in
Color: White
Material: Steel
Width: 24 in
Color: White
Height: 30 in
Material: Steel

Customer Reviews

No reviews for this product
(0)