Sign In or Register to view pricing and more.
Documents & Guides
Wall-mount Type 4x Enclosure, Bulletin A4a (aluminum Continuous Hinge Type 4x Enclosures), Size/dims: 60.00x36.00x12.00, Material/finish: Aluminum
Overview
Wall-mount Type 4x Enclosure, Bulletin A4a (aluminum Continuous Hinge Type 4x Enclosures), Size/dims: 60.00x36.00x12.00, Material/finish: Aluminum
Also known as: 783510273903, A60H3612ALLP
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Aluminum |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)