Safety Switch, 800A, 3P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 154526

Cat #: DH327NRK

UPC: 782113639253

Sign In or Register to view pricing and more.
Safety Switch, 800 Amp, 3-Pole, Heavy Duty, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R

Overview

Safety Switch, 800 Amp, 3-Pole, Heavy Duty, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators. Contact me about this product
Also known as: 782113639253, DH327NRK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 800
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)