![Filter Replacement, 4" x 4", Aluminum Filter Replacement, 4" x 4", Aluminum](https://rexel-cdn.com/products/hofafltr4al.jpg?i=3B70518E-B4F2-4AFE-8D96-3E37CA779899&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Filter Replacement, Size: 4" x 4", Material/Finish: Aluminum
Overview
Filter Replacement, Size: 4" x 4", Material/Finish: Aluminum
Also known as: 783510514105, AFLTR4AL
Specifications
Height: | 6 in |
Width: | 6.250 in |
Material: | Aluminum |
Height: | 6 in |
Material: | Aluminum |
Width: | 6.250 in |
Customer Reviews
No reviews for this product
(0)