1X4 LED PANEL LIGHT 40W 5000 LUMENS DLC PREMIUM 3500 4000 5000K AVAIL

Item #: 1545119

Cat #: KT-PLED40-14-850-VDIM-P-CP

UPC: 890949015018

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1X4 LED PANEL LIGHT 40W 5000 LUMENS DLC PREMIUM 3500 4000 5000K AVAIL

Overview

1X4 LED PANEL LIGHT 40W 5000 LUMENS DLC PREMIUM 3500 4000 5000K AVAIL
Also known as: 890949015018, KT-PLED40-14-850-VDIM-P-CP

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Width: 12 in, 1 ft
Wattage: 40
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Dimmable: Yes
Lumens: 5000
Wattage: 40
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)