2X2 LED PANEL LIGHT 20W 2600 LUMENS DLC PREMIUM
Item #: 1544913
Cat #: KT-PLED20-22-840-VDIM-P-CP
UPC: 890949018538
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2X2 LED PANEL LIGHT 20W 2600 LUMENS DLC PREMIUM
Overview
2X2 LED PANEL LIGHT 20W 2600 LUMENS DLC PREMIUM
Also known as: 890949018538, KT-PLED20-22-840-VDIM-P-CP
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 2600 |
Width: | 24 in, 2 ft |
Wattage: | 20 |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Length: | 24 in , 2 ft |
Dimmable: | Yes |
Lumens: | 2600 |
Wattage: | 20 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)