250-3 STR CU THHN BROWN/ORANGE/YELLOW/#2 GREEN GROUND AIA MC 600V

Item #: 1544887

Cat #: 58085399

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
250-3 STR CU THHN BROWN/ORANGE/YELLOW/#2 GREEN GROUND AIA MC 600V

Overview

250-3 STR CU THHN BROWN/ORANGE/YELLOW/#2 GREEN GROUND AIA MC 600V
Also known as: 58085399

Specifications

Gauge: 250
Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 250
Material: Copper
Volts AC: 600
Conductors: 3
Jacket: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)